Beli obeng kennedy di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Insulated Screwdriver Slotted Dual Grip (Obeng Isolasi)Deskripsi:A fully insulated screwdriver VDE tested up to 1000V. Professional high grip handles, magnetic tips, chrome vanadium steel blades. Parallel Tip Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.atribut:
- Tip Type: Slotted
- Blade Length (mm): 75
- Tip Size (mm): 2.5
- Insulated: Yes
- Screwdriver Type: Ratchet
- eclassCode: 21040401
- Kennedy Locking Pliers Curved Jaw Heavy Duty (Tang Buaya)atribut:
- Size (mm/inch): 255 / 10
- Insulated: No
- eclassCode: 21040301
- Kennedy Screwdriver Cross Pt Pound Thru' Hi-Grip (Obeng)Deskripsi:Through blade screwdriver with chrome vanadium steel blades and striking heads, suitable for striking with a hammer to free up seized screws. Fully hardened magnetic tips. Comfortable moulded grip. Hexagon blades. Crosspoint Crosspoint screws virtually eliminate the screwdriver slippage if the correct size is used. The No.2 screwdriver would be suitable for most applications.atribut:
- Overall Length (mm): 199
- Handle Material: Plastic
- Special Features: Magnetized Tip
- Blade Length (mm): 75
- Handle Length (mm): 100
- Insulated: No
- Screwdriver Type: Pound Thru
- Series: Hi-Grip
- eclassCode: 21040401
- Kennedy Insulated Screwdriver (Obeng Isolasi)Deskripsi:Volt-tested to ensure safety on or near electrical equipment up to 1000V AC or 1500V DC. Insulated blades with magnetic tips. Conform with DIN 7438 and DIN EN 60900. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machineryatribut:
- Set Contents: Crosspoint: No.0 x 75mm, No.1 x 100mm, No.2 x 100mm
- Product Type: Electrician's Insulated VDE Square Handle Section Screwdriver Set
- Options: 1/3 Width
- Kennedy Screwdriver Phillips Engineer (Obeng)Deskripsi:With a traditional 'fluted' design handle. High quality steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. This range offers the widest choice of blade selection and blade length. The high impact plastic handles are a
- Kennedy Screwdriver Slotted Engineer (Obeng)Deskripsi:With a traditional 'fluted' design handle. High quality steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. This range offers the widest choice of blade selection and blade length. The high impact plastic handles are acid and oil resistant. A comprehensive selection to meet the demands of modern industry. Flared Tip, Round Blade Same as the parallel tip. (Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.)atribut:
- Handle Material: Plastic
- Special Features: Magnetized Tip
- Finish/Coating: Satin
- Applications: Assembly
- ANEX Precision Screwdriver SetDeskripsi:Convenient for disassembling watches/glasses or turning screws for precision equipment.
- TEKIRO Screwdriver TPR Extra Long (Obeng)Deskripsi:Tekiro TPR Extra Long Dengan Ukuran (-)5.5x400MM memiliki handle yang kokoh, as besi yang kuat tidak mudah patah, dan memiliki magnet pada ujung obeng agar mudah di gunakan.Fungsi : Mata obeng dapat dimasukan kedalam Handle.Untuk melepas dan memasang Screw, bisa juga digunakan pada screw yang selek / di ketok.Material : Chrome Vanadiumatribut:
- Dimension 2 (mm): 400
- Kennedy Bit Ratchet Screwdriver SetDeskripsi:Contoured grip plastic grip handle for improved comfort, control and higher torque. In-handle storage of up to six bits. Magnetic bit retention.RatchetSwitchable forward, reverse and fixed positive industrial quality ratchet action. Bright finish chrome vanadium blade. FixedChrome vanadium steel blade with plastic sheaving to prevent damage to fragile components. Supplied with 25mm long 6mm (1/4 inch) hex bits: Crosspoint: No.1 and 2. PZ: No.1 and 2. Flat: 5 and 6mm.atribut:
- Bit Type Included: Phillips, Pozidrive, Slotted
- Screwdriver Type: Screwdriver Bit Set
- Applications: Cabinet, Mechanic
- Overall Length (mm): 200
- Kennedy Screwdriver Slotted Hi-Grip (Obeng)Deskripsi:Designed for maximum grip under load application. The red moulded cushion grip gives optimum operator comfort. Ideal for assembly work. Tough alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. *Flat blades have hexagon bolster to allow higher torque to be applied via a spanner. Flared Tip, Round Blade Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.atribut:
- Overall Length (mm): 376
- Blade Shape: Round
- Standards Met: DIN ISO 2380
- Finish/Coating: Satin
- Applications: Assembly
- Kennedy Screwdriver Slotted Parallel Mini (Obeng)atribut:
- Applications: Electrician
- Blade Length (mm): 65
- Finish/Coating: Uncoated
- Handle Length (mm): 50
- Overall Length (mm): 115
- Kennedy Hex Bit Screwdriver with HolderDeskripsi:Contoured grip plastic grip handle for improved comfort, control and higher torque. In-handle storage of up to six bits. Magnetic bit retention. Ratchet Switchable forward, reverse and fixed positive industrial quality ratchet action. Bright finish chrome vanadium blade. Fixed Chrome vanadium steel blade with plastic sheaving to prevent damage to fragile components. Supplied with 25mm long 6mm (1/4 Inch) hex bits: Crosspoint: No.1 and 2. PZ: No.1 and 2. Flat: 5 and 6mm.atribut:
- Overall Length: 200mm
- Blade length: 100mm
- Handle length: 100mm
- Screwdriver Type: Screwdriver Bit Set
- Bit Material: 58-62HRC Chrome Molybdenum Hardness Range
- Bit Type Included: Phillips Pozidrive Slotted
- Applications: Cabinet Mechanic
- Part Number: KEN5737060K
- Kennedy Screwdriver Slotted Pound Thru Hi-Grip (Obeng)Deskripsi:Through blade screwdriver with chrome vanadium steel blades and striking heads, suitable for striking with a hammer to free up seized screws. Fully hardened magnetic tips. Comfortable moulded grip. Hexagon blades. Flared Tip Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.atribut:
- Applications: Engineers Mechanic
- Blade Shape: Hex
- Blade Material: Chrome Vanaduim
- Handle Material: Plastic
- Kennedy Tool ControlDeskripsi:25 Piece Set - TCD025 CAD designed and high precision laser cut foam tray inserts are designed to keep tools precisely and accurately in the correct position and drawers for improved productivity. In some applications a dropped tool is a serious hazard colour contrasting foam inserts are used to easily recognise lost tooling and also reduce audit time. Areas of use include food industry maintenance, automotive assembly. Professional Pliers: 1x 160mm snipe nose. 1x 160mm diagonal cutters. 1x 160mm combination. Pro-Torq Screwdrivers: Crosspoint: No.2 x stubby, No.2 x 100mm. Pozidriv: No.1 x 75, No.2 x 100, No.3 x 150mm. Flared: 6.3 x 150, 8.0 x 200mm. Parallel: 5.0 x 150mm. Metric Professional Combination Wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.atribut:
- Drawer Height (mm): 100
Daftar Harga obeng kennedy Terbaru March 2026
| Kennedy Screwdriver Slotted Parallel (Obeng) | Rp52.900 |
| Kennedy Insulated Screwdriver Slotted Dual Grip (Obeng Isolasi) | Rp119.900 |
| Kennedy Screwdriver Slotted (Obeng) | Rp77.900 |
| Kennedy Locking Pliers Curved Jaw Heavy Duty (Tang Buaya) | Rp399.900 |
| Kennedy Screwdriver Cross Pt Pound Thru' Hi-Grip (Obeng) | Rp119.900 |
| Kennedy Insulated Screwdriver (Obeng Isolasi) | Rp879.900 |
| Kennedy Screwdriver Phillips Engineer (Obeng) | Rp42.900 |
| Kennedy Screwdriver Slotted Engineer (Obeng) | Rp61.900 |
| ANEX Precision Screwdriver Set | Rp139.900 |
| TEKIRO Screwdriver TPR Extra Long (Obeng) | Rp98.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/oqP102062890-8.jpg)
/3jP102197127-3.jpg)
/jxP102196717-5.jpg)
/o0P101005864-3.jpg)
/pwP103143932-5.jpg)
/naP103140838-4.jpg)
/q2P102205938-12.jpg)
/82P103140290-8.jpg)

/i3P103684651-2.jpg)
/ntP101005857-13.jpg)

/b1P103140397-5.jpg)
/21P102197073-5.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Stainless%20Steel/Jarvis%20Mesh%20Gloves/czP111275467-1.jpg)

/ecP102209516-5.jpg)